Beli dc motor 4kw 1500 rpm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Tsukasa Electric DC Gear Motor (Motor Listrik)atribut:
- Motor Type: Geared Motor
- Mounting Method: Flange Mounting
- Power Supply: Direct Current
- Rated Voltage (V): 12
- Reduction Ratio: 200
- Dimension L (mm): 28
- Number of Steps: 5
- Output Rating (W): 2.3
- Rated Current (mA) : 330
- Rated Torque (mN/m): 441
- Rotation Speed (rpm): 28.1
- AS ONE DC Motor Vacuum Pump (Compressor Type)Deskripsi:It can be used according to your needs as a vacuum pump and compressor type. Diaphragm-type DC motor suitable for long-term use.atribut:
- Voltage (V): 12
- Power Supply: DC
- Dry Pump Type: Diaphragm Type
- Insulation class: Equivalent to E class
- Maximum Current (A) : 0.5
- Pump Type : dry
- Rated time: continue
- Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 1 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> Aluminium Body Frame
- Orientalmotor Induction Motor (Motor Induksi / Dinamo Induksi)Deskripsi:Applicable gear head: 5GNatribut:
- Time Rating: Continuous
- Freshgen AC Generator 1 Phase (Alternator)Deskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- Freshgen AC Generator 3 Phase (Alternator)Deskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- Autonics Safety Light Curtains High Performance Type SFLA SeriesDeskripsi:The SFLA series safety light curtains are installed in potentially dangerous or hazardous areas to safeguard personnel from injury. The light curtains feature proven technology from Autonics area sensors and mapping sensors. The light curtains are built to meet international safety standards and regulations. Various detection models (finger/hand/hand-body detection) and safety-related functions are available for diverse applications. The dedicated software atLightCurtain allows real-time status monitoring user settings such as automatic muting/blanking area functions.
- Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- Aero Electric Motor Foot Mounted B3 1500RPM 3 Phase 4 Pole (Dinamo Motor Listrik)atribut:
- Speed (rpm): 1500
- MGM Electric Motor B14 (Dinamo Motor Listrik)Deskripsi:BM series motors are equipped with DC brake coil. DC brake coil is supplied through a rectifier located in the terminal box (standard voltage supply is 230V 50/60Hz). The rectifier is provided with over-voltage protection devices. The brake torque remains the same in both directions of rotation and the motor brakes without shaft axial sliding. Brake torque can be set loosening or tightening the adjustable springs (78) where available or in the presence of fixed springs, removing the central springs or replacing the springs with ones of another type. Never set the brake torque to a higher value than the one indicated on the motor nameplate. BM series motors are fitted as standard with a hexagonal hole on the shaft at non drive end to allow manual rotation. On request BM series motors can be provided with brake release return lever located on the motor side.
- Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
- Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Voltage (V): 220
- MultiPro Generator Gasoline Power GN (Genset Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
- Autonics Timeratribut:
- Operation Method: Time setting
- Time Operation: power on start
- Terminal: 8-pin plug
Daftar Harga dc motor 4kw 1500 rpm Terbaru November 2026
| Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik) | Rp1.099.900 |
| Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik) | Rp2.299.900 |
| Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik) | Rp739.900 |
| Tsukasa Electric DC Gear Motor (Motor Listrik) | Rp969.900 |
| AS ONE DC Motor Vacuum Pump (Compressor Type) | Rp1.699.900 |
| Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 1 Phase (Dinamo Motor Listrik) | Rp999.900 |
| Orientalmotor Induction Motor (Motor Induksi / Dinamo Induksi) | Rp1.399.900 |
| HITACHI Motors (Dinamo motor/Elektric Motor) | Rp2.099.900 |
| Freshgen AC Generator 1 Phase (Alternator) | Rp9.899.900 |
| Freshgen AC Generator 3 Phase (Alternator) | Rp15.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P102046852-1.jpg)
/P102046845-1.jpg)
/2tP102120101-2.jpg)
/1hP103765053-1.jpg)
/8zP103479323-4.jpg)
/P102120187-1.jpg)
/reP103694986-1.jpg)
/3eP103773122-5.jpg)
/P102045343-1.jpg)
/9qP102045350-2.jpg)

/P102120125-1.jpg)
/3aP102120118-2.jpg)
/ioP104084672-1.jpg)
/P102120132-1.jpg)
/P101518466-1.jpg)
/P102120163-1.jpg)
/P101005502-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)